Welcome to Würth Slowakia For trade customers only

Washer

ISO 4759-3 steel 100 HV hot dip galvanized
WSH-ST-100HV-(HDG)-18X75X4

Art.-no. 494941875
EAN 7319001117246

Price for selected packaging unit
Washer

Art.-no. 494941875

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ISO 4759-3, steel 100 high-strength, hot-dip galvanised
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Hot dip galvanized

RoHS-compliant

Yes

Suitable for screw thread

M16

Internal diameter (d1)

18 mm

Outer diameter (d2)

75 mm

Thickness (h1)

4 mm

Standards

ISO 4759

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information