Washer and nut WN-810 steel plain
WSH-NUT-F.BLT-RG-LNG-10-H.Q.E.-M8
Art.-no. 51621078
EAN 4054458651679
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Tall nut complies with UNI 5587 (ASTM A194 2H)
- Washer complies with standard DIN 6340 plain
Product information
Datasheets(X)
Thread type x nominal diameter | M8 |
Length | 15 mm |
Height | 8 mm |
Material | Steel |
Surface | Plain |