Welcome to Würth Slowakia For trade customers only

Washer for bolt

EN 28738 steel zinc flake
WSH-EN28738-(ZFSH)-36

Art.-no. 5150010136

EAN 4046777113860

Price for selected packaging unit
Washer for bolt

Art.-no. 5150010136

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

EN 28738, steel 160 HV, zinc flake, silver (ZFSH)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M36

Internal diameter (d1)

36 mm

Outer diameter (d2)

49 mm

Thickness (h1)

6 mm

Standards

EN 28738

Material

Steel

Hardness category

16H

Surface

Flake zinc silver

RoHS-compliant

Yes

Corrosion protection period

720 h

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information