Welcome to Würth Slowakia For trade customers only

Washer for bolt

EN 28738 steel zinc flake
WSH-EN28738-(ZFSH)-90

Art.-no. 5150010190

EAN 4046777114102

Price for selected packaging unit
Washer for bolt

Art.-no. 5150010190

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

EN 28738, steel 160 HV, zinc flake, silver (ZFSH)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M90

Internal diameter (d1)

90 mm

Outer diameter (d2)

110 mm

Thickness (h1)

12 mm

Standards

EN 28738

Material

Steel

Hardness category

16H

Surface

Flake zinc silver

RoHS-compliant

Yes

Corrosion protection period

720 h

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information