Welcome to Würth Slowakia For trade customers only

Washer for bolts

WSH-DIN1440-(A2C)-D10,0

Art.-no. 0496010

EAN 4038898468752

Price for selected packaging unit
Washer for bolts

Art.-no. 0496010

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 1440 steel, yellow galvanised (A2C)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (d1)

10 mm

Outer diameter (d2)

20 mm

Thickness (h1)

2.5 mm

Standards

DIN 1440

Material

Steel

Surface

Zinc plated yellow

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information