Washer for bolts
WSH-DIN1440-(A3C)-D22,0
Art.-no. 04960022
EAN 4045727045879
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 1440 steel, yellow galvanised (A2C)
Product information
Datasheets(X)
![]() | |
Internal diameter (d1) | 22 mm |
Outer diameter (d2) | 34 mm |
Thickness (h1) | 4 mm |
Standards | DIN 1440 |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
