Washer for bolts
DIN 1440 steel zinc plated yellow
WSH-DIN1440-(A3C)-D40,0
Art.-no.
04960040
EAN 4038898365112
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 1440 steel, yellow galvanised (A2C)
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Internal diameter (d1) | 40 mm |
Outer diameter (d2) | 58 mm |
Thickness (h1) | 6 mm |
Standards | DIN 1440 |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |