Welcome to Würth Slowakia For trade customers only

Washer for cheese head screw

DIN 433 plain A4 stainless steel, 140 HV
WSH-DIN433-140HV-A4-D19,0

Art.-no. 041290718

EAN 4038898239833

Price for selected packaging unit
Washer for cheese head screw

Art.-no. 041290718

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 433 stainless steel, A4, 140 HV
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Preferably for cheese-head screws

Suitable for screw thread

M18

Internal diameter (d1)

19 mm

Outer diameter (d2)

30 mm

Thickness (h1)

2.5 mm

Standards

DIN 433

Material

Stainless steel A4

Vickers hardness, HV

140 HV

Surface

Plain

RoHS-compliant

Yes

Suitable for

Preferable for cylinder screws

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information