Washer for cheese head screw
DIN 433 plain A4 stainless steel, 140 HV
WSH-DIN433-140HV-A4-D3,2
Art.-no. 04129073
EAN 4055374026558
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 433 stainless steel, A4, 140 HV
Product information
Datasheets(X)
CAD data (available after login)
Application area
Preferably for cheese-head screws
![]() | |
Suitable for screw thread | M3 |
Internal diameter (d1) | 3.2 mm |
Outer diameter (d2) | 6 mm |
Thickness (h1) | 0.5 mm |
Standards | DIN 433 |
Material | Stainless steel A4 |
Vickers hardness, HV | 140 HV |
Surface | Plain |
RoHS-compliant | Yes |
Suitable for | Preferable for cylinder screws |
