Washer for screw with heavy clamping sleeve DIN 7349. Steel, plain.
DIN 7349 steel 100HV/200HV plain
WSH-DIN7349-200HV-D17,0
Art.-no. 04977716
EAN 4052703306886
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For screws with heavy clamping sleeves
Notice200 HV to s smaller/equal 6 mm
100 HV s larger than 6 mm
100 HV s larger than 6 mm
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M16 |
Internal diameter (d1) | 17 mm |
Outer diameter (d2) | 40 mm |
Thickness (h1) | 6 mm |
Standards | DIN 7349 |
Material | Steel |
Vickers hardness, HV | 200 HV |
Surface | Plain |
RoHS-compliant | Yes |
Suitable for | Screws with heavy duty clamping sleeves |
