Washer for screw with heavy clamping sleeve DIN 7349, zinc plated 100 HV/200 HV steel, thick-layer passivation with sealing (ZSM)
DIN 7349 steel 200 HV zinc ptd. thick-layer pass.
WSH-DIN7349-200HV-(ZSM)-D10,5
Art.-no. 049755010
EAN 4059609387377
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Connection elements with galvanised chromium (VI)-free thick-film passivation (ZSM) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis with sealing. Washers with ZSM coating can be paired with ZSML as well as VZD-coated threaded parts.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
- Functional and decorative
Notice200 HV to s less than/equal to 6 mm
100 HV s greater than 6 mm
100 HV s greater than 6 mm
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 25 mm |
Thickness (h1) | 4.000 mm |
Standards | DIN 7349 |
Material | Steel |
Vickers hardness, HV | 200 HV |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |
Suitable for | Screws with heavy duty clamping sleeves |
