Washer for screw with heavy clamping sleeve
DIN 7349 steel 100 HV, zinc-nickel
WSH-DIN7349-100HV-(ZNSH)-D31,0
Art.-no.
049756030
EAN 4059608506908
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 7349, steel 100 HV, zinc-nickel
For screws with heavy clamping sleeves
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M30 |
Internal diameter (d1) | 31 mm |
Outer diameter (d2) | 68 mm |
Thickness (h1) | 10 mm |
Standards | DIN 7349 |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc nickel silver |
RoHS-compliant | Yes |