Welcome to Würth Slowakia For trade customers only

Washer for screw with heavy clamping sleeve

DIN 7349 steel 200 HV zinc ptd. thick-layer pass.
WSH-DIN7349-100HV-(ZSM)-D21,0

Art.-no. 049755020
EAN 4065745423626

Price for selected packaging unit
Washer for screw with heavy clamping sleeve

Art.-no. 049755020

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 7349 steel 100 HV/200 HV, zinc-plated thick-layer passivation with sealing (ZSM)

Connection elements with galvanised chromium (VI)-free thick-film passivation (ZSM) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis with sealing. Washers with ZSM coating can be paired with ZSML as well as VZD-coated threaded parts.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution

  • Functional and decorative
Notice200 HV to s less than/equal to 6 mm
100 HV s greater than 6 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M20

Internal diameter (d1)

21 mm

Outer diameter (d2)

44 mm

Thickness (h1)

8.000 mm

Standards

DIN 7349

Material

Steel

Vickers hardness, HV

100 HV

Surface

Zinc plated thick-layer passivation

RoHS-compliant

Yes

Suitable for

Screws with heavy duty clamping sleeves

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information