Washer for screw with heavy clamping sleeve
DIN 7349 steel 200 HV zinc plated yellow
WSH-DIN7349-200HV-(A3C)-D5,3
Art.-no. 04970005
EAN 4052703643516
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 7349, yellow galvanised steel, 200 HV (A2C)
For screws with heavy clamping sleeves
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M5 |
Internal diameter (d1) | 5.3 mm |
Outer diameter (d2) | 15 mm |
Thickness (h1) | 2.000 mm |
Standards | DIN 7349 |
Material | Steel |
Vickers hardness, HV | 200 HV |
Surface | Zinc plated yellow |
RoHS-compliant | No |
