Washer for screw with heavy clamping sleeve
DIN 7349 steel 200 HV, zinc-nickel
WSH-DIN7349-200HV-(ZNSH)-D10,5
Register now and access more than 125,000 products
For screws with heavy clamping sleeves
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.5 mm |
Außendurchmesser (d2) | 25 mm |
Thickness (h1) | 4 mm |
Standards | DIN 7349 |
Werkstoff | Steel |
Vickers hardness, HV | 200 HV |
Oberfläche | Zinc nickel silver |
RoHS-compliant | Yes |
Datasheets(X)