Washer for screw with heavy clamping sleeve
DIN 7349 steel 200 HV zinc ptd. thick-layer pass.
WSH-DIN7349-200HV-(ZSM)-D15,0
Register now and access more than 125,000 products
Connection elements with galvanised chromium (VI)-free thick-film passivation (ZSM) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis with sealing. Washers with ZSM coating can be paired with ZSML as well as VZD-coated threaded parts.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
- Functional and decorative
100 HV s greater than 6 mm
Datasheets(X)
![]() | |
Suitable for screw thread | M14 |
Internal diameter (d1) | 15 mm |
Außendurchmesser (d2) | 36 mm |
Thickness (h1) | 6.000 mm |
Standards | DIN 7349 |
Werkstoff | Steel |
Vickers hardness, HV | 200 HV |
Oberfläche | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |
Suitable for | Screws with heavy duty clamping sleeves |