Washer for wood construction According to DIN 1052, zinc-plated
DIN 1052 steel zinc plated
WSH-WO-DIN1052-(A2K)-14X58X4,5
Art.-no.
04511345
EAN 4038898459149
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
Application area
For wood connectors
![]() | |
Internal diameter (d1) | 14 mm |
Outer diameter (d2) | 58 mm |
Thickness (h1) | 4 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
DIN | 1052 |
Declaration of performance (EU-CPR) | No |