Washer for wood construction DIN 1052, A4 stainless steel, plain
WSH-WO-DIN1052-A4-M24
Art.-no. 041290424
EAN 4045727139615
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M24 |
Internal diameter (d1) | 27 mm |
Outer diameter (d2) | 105 mm |
Thickness (h1) | 8 mm |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
DIN | 1052 |
Declaration of performance (EU-CPR) | No |
