Washer shape L NFE 25513, zinc plated steel, type L
WSH-NFE25513-(A2K)-L-34X75X5
Art.-no. 461432
EAN 4038898856771
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M32 |
Form | L |
Internal diameter (d1) | 34 mm |
Outer diameter (d2) | 75 mm |
Thickness (h1) | 5 mm |
Standards | NF E 25513 |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |
