Welcome to Würth Slowakia For trade customers only

Washer shape L NFE 25513, zinc plated steel with thick-layer passivation, type L

NF E 25513 steel zn ptd. thick-layer pass. Shape L
WSH-NFE25513-(ZN8/CN/T0)-L-10,5X27X2

Art.-no. 4618510

EAN 4059609390803

Price for selected packaging unit
Washer shape L NFE 25513, zinc plated steel with thick-layer passivation, type L

Art.-no. 4618510

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M10

Form

L

Internal diameter (d1)

10.5 mm

Outer diameter (d2)

27 mm

Thickness (h1)

2 mm

Material

Steel

Vickers hardness, HV

100 HV

Surface

Zinc plated thick-layer passivation

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information