Welcome to Würth Slowakia For trade customers only

Washer shape L NFE 25514, plain A2 stainless steel, type L

WSH-NFE25514-A2-L-13X32X2,5

Art.-no. 462212

EAN 4038898859284

Price for selected packaging unit
Washer shape L NFE 25514, plain A2 stainless steel, type L

Art.-no. 462212

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M12

Form

L

Internal diameter (d1)

13 mm

Outer diameter (d2)

32 mm

Thickness (h1)

2.5 mm

Standards

NF E 25514

Material

Stainless steel A2

Vickers hardness, HV

150 HV

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information