Washer shape L NFE 25514, plain A2 stainless steel, type L
NF E 25514, plain A2 stainless steel, shape L
WSH-NFE25514-A2-L-19X45X3,0
Art.-no. 462218
EAN 4048539950218
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M18 |
Form | L |
Internal diameter (d1) | 19 mm |
Outer diameter (d2) | 45 mm |
Thickness (h1) | 3 mm |
Standards | NF E 25514 |
Material | Stainless steel A2 |
Vickers hardness, HV | 150 HV |
Surface | Plain |
RoHS-compliant | Yes |
