Washer shape L
NF E 25513 steel zinc plated shape L
WSH-NFE25513-(A2K)-L-8,4X22X1,5
Art.-no.
46148
EAN 4049557337852
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
NFE 25513, galvanised steel, shape L
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M8 |
Form | L |
Internal diameter (d1) | 8.4 mm |
Außendurchmesser (d2) | 22 mm |
Thickness (h1) | 1.5 mm |
Standards | NF E 25513 |
Werkstoff | Steel |
Vickers hardness, HV | 100 HV |
Oberfläche | Zinc plated |
RoHS-compliant | Yes |