Washer shape LL NFE 25513, zinc plated steel, type LL
NF E 25513 steel zinc plated shape LL
WSH-NFE25513-(A2K)-LL-17X50X3
Art.-no. 461516
EAN 4038898894056
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M16 |
Form | LD |
Internal diameter (d1) | 17 mm |
Outer diameter (d2) | 50 mm |
Thickness (h1) | 3 mm |
Standards | NF E 25513 |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |
