Welcome to Würth Slowakia For trade customers only

Washer shape LL NFE 25513, zinc plated steel with thick-layer passivation, type LL

NF E 25513 steel zn ptd. thick-layer pass. Shape LL
WSH-NFE25513-(ZN8/CN/T0)-LL-5,3X20X1

Art.-no. 461955
EAN 4059609390988

Price for selected packaging unit
Washer shape LL NFE 25513, zinc plated steel with thick-layer passivation, type LL

Art.-no. 461955

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M5

Form

LD

Internal diameter (d1)

5.3 mm

Outer diameter (d2)

20 mm

Thickness (h1)

1 mm

Material

Steel

Vickers hardness, HV

100 HV

Surface

Zinc plated thick-layer passivation

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information