Welcome to Würth Slowakia For trade customers only

Washer shape LL NFE 25514, plain A2 stainless steel, type LL

NF E 25514, plain A2 stainless steel, shape LL
WSH-NFE25514-(A2)-LL-15X45X2,5

Art.-no. 462314

EAN 4049557525853

Price for selected packaging unit
Washer shape LL NFE 25514, plain A2 stainless steel, type LL

Art.-no. 462314

Price for selected packaging unit
Quantity
PU
x 50 pcs
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
Suitable for screw thread

M14

Form

LD

Internal diameter (d1)

15 mm

Outer diameter (d2)

45 mm

Thickness (h1)

2.5 mm

Standards

NF E 25514

Material

Stainless steel A2

Vickers hardness, HV

150 HV