Washer shape LL NFE 25514, plain A2 stainless steel, type LL
NF E 25514, plain A2 stainless steel, shape LL
WSH-NFE25514-(A2)-LL-6,4X24X1,2
Art.-no. 46236
EAN 4038898895718
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M6 |
Form | LD |
Internal diameter (d1) | 6.4 mm |
Outer diameter (d2) | 24 mm |
Thickness (h1) | 1.2 mm |
Standards | NF E 25514 |
Material | Stainless steel A2 |
Vickers hardness, HV | 150 HV |
Surface | Plain |
RoHS-compliant | Yes |
