Washer shape LL
NF E 25513 steel zinc plated shape LL
WSH-NFE25513-(A2K)-LL-21X60X3
Art.-no.
461520
EAN 4038898894063
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
NFE 25513, galvanised steel, shape LL
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M20 |
Form | LD |
Internal diameter (d1) | 21 mm |
Outer diameter (d2) | 60 mm |
Thickness (h1) | 3 mm |
Standards | NF E 25513 |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |