Welcome to Würth Slowakia For trade customers only

Washer shape LL

NF E 25513 steel zinc plated shape LL
WSH-NFE25513-(A2K)-LL-5,3X20X1

Art.-no. 46155
EAN 4050642734586

Price for selected packaging unit
Washer shape LL

Art.-no. 46155

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

NFE 25513, galvanised steel, shape LL
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M5

Form

LD

Internal diameter (d1)

5.3 mm

Außendurchmesser (d2)

20 mm

Thickness (h1)

1 mm

Standards

NF E 25513

Matière

Steel

Vickers hardness, HV

100 HV

Finition

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information