Washer shape LL
NF E 25513 steel zinc plated shape LL
WSH-NFE25513-(A2K)-LL-7,4X27X1,5
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
NFE 25513, galvanised steel, shape LL
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M6 |
Form | LD |
Internal diameter (d1) | 7.4 mm |
Outer diameter (d2) | 27 mm |
Thickness (h1) | 1.5 mm |
Standards | NF E 25513 |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |