Washer shape LL
NF E 25513 steel zn ptd. thick-layer pass. Shape LL
WSH-NFE25513-(ZN8/CN/T0)-LL-8,4X30X1,5
Register now and access more than 125,000 products
Suitable for screw thread | M8 |
Form | LD |
Internal diameter (d1) | 8.4 mm |
Outer diameter (d2) | 30 mm |
Thickness (h1) | 1.5 mm |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |
Datasheets(X)