Welcome to Würth Slowakia For trade customers only

Washer shape LL

NF E 25514, plain A2 stainless steel, shape LL
WSH-NFE25514-(A2)-LL-5,3X20X1

Art.-no. 46235
EAN 4038898859345

Price for selected packaging unit
Washer shape LL

Art.-no. 46235

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

NFE 25514, A2 stainless steel, shape LL, plain
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M5

Form

LD

Internal diameter (d1)

5.3 mm

Outer diameter (d2)

20 mm

Thickness (h1)

1 mm

Standards

NF E 25514

Material

Stainless steel A2

Vickers hardness, HV

150 HV

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information