Washer shape M NFE 25513, zinc plated steel, type M
NF E 25513 steel zinc plated shape M
WSH-NFE25513-(A2K)-M-10,5X22X2
Art.-no. 461310
EAN 4050642574878
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M10 |
Form | M |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 22 mm |
Thickness (h1) | 2 mm |
Standards | NF E 25513 |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |
