Welcome to Würth Slowakia For trade customers only

Washer shape M NFE 25513, zinc plated steel, type M

WSH-NFE25513-(A2K)-M-46X85X7

Art.-no. 461345

EAN 4038898854975

Price for selected packaging unit
Washer shape M NFE 25513, zinc plated steel, type M

Art.-no. 461345

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M45

Form

M

Internal diameter (d1)

46 mm

Outer diameter (d2)

85 mm

Thickness (h1)

7 mm

Standards

NF E 25513

Material

Steel

Vickers hardness, HV

100 HV

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information