Washer shape M NFE 25513, zinc plated steel with thick-layer passivation, type M
NF E 25513 steel zn ptd. thick-layer pass. Shape M
WSH-NFE25513-(ZN8/CN/T0)-M-13X27X2,5
Art.-no. 4617512
EAN 4059609390650
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Suitable for screw thread | M12 |
Form | M |
Internal diameter (d1) | 12 mm |
Outer diameter (d2) | 27 mm |
Thickness (h1) | 2.5 mm |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |