Welcome to Würth Slowakia For trade customers only

Washer shape M NFE 25513, zinc plated steel with thick-layer passivation, type M

NF E 25513 steel zn ptd. thick-layer pass. Shape M
WSH-NFE25513-(ZN8/CN/T0)-M-34X65X5

Art.-no. 4617533

EAN 4059609390742

Price for selected packaging unit
Washer shape M NFE 25513, zinc plated steel with thick-layer passivation, type M

Art.-no. 4617533

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M33

Form

M

Internal diameter (d1)

34 mm

Outer diameter (d2)

65 mm

Thickness (h1)

5 mm

Material

Steel

Vickers hardness, HV

100 HV

Surface

Zinc plated thick-layer passivation

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information