Washer shape M NFE 25514, plain A2 stainless steel, type M
NF E 25514, plain A2 stainless steel, shape M
WSH-NFE25514-A2-M-15X30X2,5
Art.-no. 462114
EAN 4038898895374
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M14 |
Form | M |
Internal diameter (d1) | 15 mm |
Outer diameter (d2) | 30 mm |
Thickness (h1) | 2.5 mm |
Standards | NF E 25514 |
Material | Stainless steel A2 |
Vickers hardness, HV | 150 HV |
Surface | Plain |
RoHS-compliant | Yes |
