Welcome to Würth Slowakia For trade customers only

Washer shape M NFE 25514, plain A2 stainless steel, type M

NF E 25514, plain A2 stainless steel, shape M
WSH-NFE25514-A2-M-17X32X3

Art.-no. 462116

EAN 4038898859185

Price for selected packaging unit
Washer shape M NFE 25514, plain A2 stainless steel, type M

Art.-no. 462116
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
Suitable for screw thread

M16

Form

M

Internal diameter (d1)

17 mm

Outer diameter (d2)

32 mm

Thickness (h1)

3 mm

Standards

NF E 25514

Material

Stainless steel A2

Vickers hardness, HV

150 HV