Washer shape M
NF E 25513 steel zinc plated shape M
WSH-NFE25513-(A2K)-M-6,4X14X1,2
Art.-no.
46136
EAN 4047376849884
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
NFE 25513, galvanised steel, shape M
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M6 |
Form | M |
Internal diameter (d1) | 6.4 mm |
Outer diameter (d2) | 14 mm |
Thickness (h1) | 1.2 mm |
Standards | NF E 25513 |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |