Washer shape M
NF E 25513 steel zn ptd. thick-layer pass. Shape M
WSH-NFE25513-(ZN8/CN/T0)-M-15X30X2,5
Art.-no.
4617514
EAN 4059609390667
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
NFE 25513, steel, M-shape, zinc-plated thick-film passivated
Product information
Datasheets(X)
Suitable for screw thread | M14 |
Form | M |
Internal diameter (d1) | 15 mm |
Outer diameter (d2) | 30 mm |
Thickness (h1) | 2.5 mm |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |