Washer shape M
NF E 25513 steel zn ptd. thick-layer pass. Shape M
WSH-NFE25513-(ZN8/CN/T0) M-27X55X4
Art.-no.
4617527
EAN 4059609390711
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
NFE 25513, steel, M-shape, zinc-plated thick-film passivated
Product information
Datasheets(X)
Suitable for screw thread | M27 |
Form | M |
Internal diameter (d1) | 28 mm |
Outer diameter (d2) | 55 mm |
Thickness (h1) | 4 mm |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |