Washer shape M
NF E 25514, plain A2 stainless steel, shape M
WSH-NFE25514-A2-M-13X27X2,5
Art.-no.
462112
EAN 4038898859161
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
NFE 25514, A2 stainless steel, shape M, plain
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M12 |
Form | M |
Internal diameter (d1) | 13 mm |
Outer diameter (d2) | 27 mm |
Thickness (h1) | 2.5 mm |
Standards | NF E 25514 |
Material | Stainless steel A2 |
Vickers hardness, HV | 150 HV |
Surface | Plain |
RoHS-compliant | Yes |