Washer shape Z NFE 25513, zinc plated steel with thick-layer passivation, type Z
WSH-NFE25513-(ZN8/CN/T0)-Z-4,3X8X0,8
Art.-no. 461654
EAN 4060053678911
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Suitable for screw thread | M4 |
Form | Z |
Internal diameter (d1) | 4.3 mm |
Outer diameter (d2) | 8 mm |
Thickness (h1) | 0.8 mm |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |