Welcome to Würth Slowakia For trade customers only

Washer shape Z NFE 25514, plain A2 stainless steel, type Z

WSH-NFE25514-(A2)-Z-3,2X6X0,8

Art.-no. 46203

EAN 4045727753866

Price for selected packaging unit
Washer shape Z NFE 25514, plain A2 stainless steel, type Z

Art.-no. 46203

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M3

Form

Z

Internal diameter (d1)

3.2 mm

Outer diameter (d2)

6 mm

Thickness (h1)

0.8 mm

Standards

NF E 25514

Material

Stainless steel A2

Vickers hardness, HV

150 HV

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information