Welcome to Würth Slowakia For trade customers only

Washer shape Z

NF E 25513 steel zinc plated shape Z
WSH-NFE25513-(A2K)-Z-13X24X2,50

Art.-no. 461212
EAN 4047376849488

Price for selected packaging unit
Washer shape Z

Art.-no. 461212

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

NFE 25513, galvanised steel, shape Z
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M12

Form

Z

Internal diameter (d1)

12 mm

Outer diameter (d2)

24 mm

Thickness (h1)

2.5 mm

Standards

NF E 25513

Material

Steel

Vickers hardness, HV

100 HV

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information