Washer shape Z
NF E 25513 steel zn ptd. thick-layer pass. Shape Z
WSH-NFE25513-(ZN8/CN/T0)-Z-5,3X10X1
Art.-no.
461655
EAN 4059609390605
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
NFE 25513 steel, Z-shape, zinc-plated thick-film passivated
Product information
Datasheets(X)
Suitable for screw thread | M5 |
Form | Z |
Internal diameter (d1) | 5.3 mm |
Outer diameter (d2) | 10 mm |
Thickness (h1) | 1 mm |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |