Washer, square, wedge-shaped for U channel DIN 434, steel, yellow zinc plated
DIN 434 steel yellow zinc plated for U channel
WSHR-DIN434-(A3C)-D17,5MM
Art.-no. 04500018
EAN 4046778444659
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M16 |
Internal diameter (d1) | 17.5 mm |
Length (a1) | 32 mm |
Width (b1) | 36 mm |
Thickness (h1) | 5.9 mm |
Standards | DIN 434 |
Material | Steel |
Surface | Zinc plated yellow |
Tilting | 8 % |
Suitable for | U section |
RoHS-compliant | No |
