Welcome to Würth Slowakia For trade customers only

Hexagonal bolt with shank DIN 931, 8.8 steel with silver zinc-flake coating, Geomet

SCR-HEX-DIN931-8.8-(GE3A/VL)-M10X200

Art.-no. 4127410200

EAN 4049557894058

Price for selected packaging unit
Hexagonal bolt with shank DIN 931, 8.8 steel with silver zinc-flake coating, Geomet

Art.-no. 4127410200

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 931 has been withdrawn and replaced by ISO 4014. There is some similarity (Nominal size extended | Widths across flats for M10, M12, M14 and M22 changed).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M10

Length (l1)

200 mm

Head height (k1)

6.4 mm

External drive (s1)

WS17

Standards

DIN 931

Material

Steel

Property class

8.8

Surface

Flake zinc silver

Corrosion protection period (3)

720 h

Head type

Hexagon head

Drive type

Outer hexagon

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Partial thread

Product class

B

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information