Washer with large outside diameter DIN 9021, brass, plain
DIN 9021 brass plain
WSH-DIN9021-BRS-D13,0X37X3
Art.-no. 041812 37
EAN 4045727281512
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 13 mm |
Outer diameter (d2) | 37 mm |
Thickness (h1) | 3 mm |
Standards | DIN 9021 |
Material | Brass |
Surface | Plain |
Design | With large outside diameter |
RoHS-compliant | Yes |
