Welcome to Würth Slowakia For trade customers only

Washer with large outside diameter DIN 9021, brass, plain

DIN 9021 brass plain
WSH-DIN9021-BRS-D6,4X18X1,6

Art.-no. 04186 18

EAN 4011231365741

Price for selected packaging unit
Washer with large outside diameter DIN 9021, brass, plain

Art.-no. 04186 18
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
Suitable for screw thread

M6

Internal diameter (d1)

6.4 mm

Outer diameter (d2)

18 mm

Thickness (h1)

1.6 mm

Standards

DIN 9021

Material

Brass

Surface

Plain

Design

With large outside diameter

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information